Hydraulic Hand Pump, 1/4 in, NPT, 15.5 in L
- Mfr # P240L
- Zoro # G115364698
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Number of Stages
1
Displacement per Stroke 1st Stage
0.09 cu in
Overall Length
15.5 in
Overall Width
3.5 in
Reservoir Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P240L
- Zoro #
- G115364698
- UPC #
- 047077800027
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15.5 in
- Overall Width
- 3.5 in
- Overall Height
- 4.3 in
- Connection Size
- 1/4 in
- Wire Rope Length
- 15.5 in
- Length
- 15.5 in
Details
- Item
- Hydraulic Hand Pump
- Number of Stages
- 1
- Displacement per Stroke 1st Stage
- 0.09 cu in
- Reservoir Material
- Steel
- Cylinder Compatibility
- Single Acting
- Pressure 1st Stage - Maximum
- 7,200 psi
- Housing Material
- Steel
- Connection Type
- FNPT
- Working Orientation
- Horizontal and Vertical
- Handle Effort - Maximum
- 56 lb
- Reservoir Capacity
- 16 cu in
Description
Hydraulic Hand Pump, Reservoir Capacity 16 cu in, Connection Size 1/4 in, Number of Stages 1, Pressure 1st Stage - Maximum 7,200 psi, Displacement per Stroke 1st Stage 0.09 cu in, Handle Effort - Maximum 56 lb, Housing Material Steel, Working Orientation Horizontal and Vertical, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 4.3 in, Overall Length 15.5 in, Overall Width 3.5 in, Reservoir Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.