Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Hand Pump, 3/8 in, NPT
- Mfr # P352
- Zoro # G515364687
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Number of Stages
2
Displacement per Stroke 1st Stage
0.2 cu in
Reservoir Material
Anodized Aluminum
Pressure 1st Stage - Maximum
200 psi
Connection Type
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P352
- Zoro #
- G515364687
- UPC #
- 047077989210
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 3/8 in
- Overall Length
- 13.9 in
- Overall Width
- 3.4 in
- Overall Height
- 5.9 in
- Wire Rope Length
- 13.9 in
- Length
- 13.9 in
Details
- Item
- Hydraulic Hand Pump
- Number of Stages
- 2
- Displacement per Stroke 1st Stage
- 0.2 cu in
- Reservoir Material
- Anodized Aluminum
- Pressure 1st Stage - Maximum
- 200 psi
- Connection Type
- FNPT
- Housing Material
- Aluminum
- Cylinder Compatibility
- Single Acting
- Handle Effort - Maximum
- 88 lb
- Reservoir Capacity
- 21.4 cu in
Description
Hydraulic Hand Pump, Reservoir Capacity 21.4 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 200 psi, Displacement per Stroke 1st Stage 0.2 cu in, Handle Effort - Maximum 88 lb, Housing Material Aluminum, Connection Type FNPT, Cylinder Compatibility Single Acting, Overall Height 5.9 in, Overall Length 13.9 in, Overall Width 3.4 in, Reservoir Material Anodized Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.