Zoro Homepage

Hydraulic Hose Adapter, Female x Male

  • Mfr # FT108

  • Zoro # G416319571


product price: $41.79
/ea

Key Features

Hose Fitting A Gender
Female
For Hose Type
Hydraulic
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
NPTF
Hose Fitting A Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT108
Zoro #
G416319571
UPC #
047077798539
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting A Size
1/2 in
Overall Length
1.69 in
Compatible Pipe Size
1/2 in
Hose Fitting B Size
3/8 in
Fitting Size
1/2 in x 3/8 in
Thread Size
1/2"-14, 3/8"-18

Details

Hose Fitting A Gender
Female
For Hose Type
Hydraulic
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
NPTF
Item
Hydraulic Hose Adapter
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
10,000 psi
Fitting Connection Type
NPTF x NPTF
Includes O-Ring
No
Crimpable
No
Fitting Shape
Straight
Hose Fitting B Gender
Male
Fitting Material
Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.69 in, Fitting Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.