Zoro Homepage

Hydraulic Hose Adapter, Male x Female

  • Mfr # CB3812

  • Zoro # G416319595


product price: $45.19
/ea

Key Features

Fitting Shape
Straight
Hose Fitting A Gender
Male
Hose Fitting B Size
3/8 in
Fitting Movement
Rigid
Compatible Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB3812
Zoro #
G416319595
UPC #
047077812594
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting B Size
3/8 in
Compatible Pipe Size
3/8 in
Overall Length
1.1 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting A Size
1/2 in
Thread Size
1/2"-18, 3/8"-18

Details

Fitting Shape
Straight
Hose Fitting A Gender
Male
Fitting Movement
Rigid
For Hose Type
Hydraulic
Hose Fitting A Connection Type
NPTF
Crimpable
No
Item
Hydraulic Hose Adapter
Hose Fitting B Gender
Female
Fitting Connection Type
NPTF x NPTF
Hose Fitting B Connection Type
NPTF
Max. Working Pressure @ 70 F
10,000 psi
Includes O-Ring
No

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.