Zoro Homepage

Hydraulic Hose Adapter, Male x Female

  • Mfr # FT118

  • Zoro # G516319587


product price: $44.99
/ea

Key Features

Hose Fitting A Connection Type
NPTF
Compatible Pipe Size
1/4 in
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Crimpable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT118
Zoro #
G516319587
UPC #
047077798546
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1/4 in
Overall Length
1.69 in
Thread Size
1/2"-14, 1/4"-18
Fitting Size
1/4 in x 1/2 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/2 in

Details

Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Crimpable
No
Includes O-Ring
No
Hose Fitting B Gender
Female
Item
Hydraulic Hose Adapter
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting B Connection Type
NPTF
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Connection Type
NPTF x NPTF

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size Not Applicable, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.