Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Adapter, Male x Female

  • Mfr # FT141

  • Zoro # G416319557


product price: $38.69
/ea

Key Features

Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Connection Type
NPTF
Crimpable
No
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT141
Zoro #
G416319557
UPC #
047077983843
Country of Origin
Taiwan, Province of China

Dimensions

Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Overall Length
1.69 in
Thread Size
1/4"-18
Compatible Pipe Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Hose Fitting B Connection Type
NPTF
Crimpable
No
Fitting Shape
Straight
Hose Fitting B Gender
Female
Fitting Connection Type
NPTF x NPTF
Fitting Movement
Rigid
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Includes O-Ring
No
Max. Working Pressure @ 70 F
10,000 psi

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.