Zoro Homepage

Hydraulic Hose Assembly, Braid, Rubber

  • Mfr # CS3814A

  • Zoro # G516319556


product price: $68.29
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Hose Cover Material
Rubber
Hose Fitting B Size
3/8 in
Safety Factor
2:1
Hose Fitting A Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3814A
Zoro #
G516319556
UPC #
047077801499
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 3/8 in
Hose Fitting B Size
3/8 in
Hose Inside Dia.
1/4 in
Hose Length
2 ft
Hose Fitting A Size
3/8 in
Hose Dash Size
4

Details

Item
Hydraulic Hose Assembly
Hose Cover Material
Rubber
Safety Factor
2:1
Hose Fitting A Material
Steel
Hose Reinforcement Material
Steel
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting A Type
NPTF
Hose Fitting B Type
NPTF
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Minimum Operating Temperature
-30 Degrees F
Hose Color
Black
Hose Tube Material
Rubber
Hose Braid Layers
2
Standards
SAE 100

Description

Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 2 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Standards SAE 100, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.