Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Assembly, Braid, Rubber

  • Mfr # CS3838DM

  • Zoro # G316319596


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Hose Reinforcement Material
Steel
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Safety Factor
2:1
Hose Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3838DM
Zoro #
G316319596
UPC #
047077809778
Country of Origin
United States

Dimensions

Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Length
20 ft
Hose Inside Dia.
3/8 in
Hose Dash Size
6

Details

Hose Reinforcement Material
Steel
Safety Factor
2:1
Hose Color
Black
Hose Fitting A Type
NPTF
Hose Braid Layers
2
Hose Configuration
Coupled Assembly
Hose Fitting B Type
CH38M
Hose Fitting A Material
Steel
Fitting Material
Steel x Steel
Hose Tube Material
Rubber
Standards
MHI 1J-100
Max. Working Pressure @ 70 F
10,000 psi
Minimum Operating Temperature
-30 Degrees F
Hose Cover Material
Rubber
Item
Hydraulic Hose Assembly
Hose Fitting B Material
Steel

Description

Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Standards MHI 1J-100, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel, Hose Fitting A Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.