Zoro Homepage

Hydraulic Hose Assembly, Braid, Rubber

  • Mfr # CS3838E

  • Zoro # G716319561


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Hose Length
30 ft
Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Safety Factor
2:1
Hose Cover Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3838E
Zoro #
G716319561
UPC #
047077797006
Country of Origin
United States

Dimensions

Hose Length
30 ft
Hose Dash Size
6
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
3/8 in

Details

Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Safety Factor
2:1
Hose Cover Material
Rubber
Hose Tube Material
Rubber
Hose Fitting B Material
Steel
Hose Braid Layers
2
Standards
SAE 100
Hose Fitting A Type
NPTF
Hose Color
Black
Hose Reinforcement Material
Steel
Minimum Operating Temperature
-30 Degrees F
Item
Hydraulic Hose Assembly
Max. Working Pressure @ 70 F
10,000 psi
Hose Fitting B Type
NPTF

Description

Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 30 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Standards SAE 100, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.