Hydraulic Hose Assembly, Braid, Rubber
Mfr # CS3838FM
Zoro # G016319582
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Max. Working Pressure @ 70 F
10,000 psi
Minimum Operating Temperature
-30 Degrees F
Hose Fitting A Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS3838FM
Zoro #
G016319582
UPC #
047077809785
Country of Origin
United States
Dimensions
Hose Fitting B Size
3/8 in
Hose Inside Dia.
3/8 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Length
50 ft
Hose Dash Size
6
Details
Max. Working Pressure @ 70 F
10,000 psi
Minimum Operating Temperature
-30 Degrees F
Hose Fitting A Type
NPTF
Hose Reinforcement Material
Steel
Item
Hydraulic Hose Assembly
Hose Fitting A Material
Steel
Hose Color
Black
Hose Configuration
Coupled Assembly
Standards
MHI 1J-100
Hose Tube Material
Rubber
Hose Cover Material
Rubber
Safety Factor
2:1
Hose Braid Layers
2
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Hose Fitting B Type
CH38M
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Steel, Hose Braid Layers 2, Hose Color Black, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Standards MHI 1J-100, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Material Steel, Hose Fitting B Material Steel, Hose Fitting A Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.