Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Hose Cap, Plastic, Female
Mfr # CDC38
Zoro # G416474898
product price:Â
$
14.79
/ea
Key Features
Fitting Size
3/8 in
Fitting Connection Type
NPTF
For Hose I.D.
3/8 in
For Hose Dash Size
-6
For Hose Type
Hydraulic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDC38
- Zoro #
- G416474898
- UPC #
- 047077809891
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hose Cap
- Fitting Connection Type
- NPTF
- For Hose I.D.
- 3/8 in
- For Hose Type
- Hydraulic
- Material
- Plastic
- For Use With
- CH38
- Includes O-Ring
- No
- Tether Color
- Black
- Tether Style
- Lanyard Ring
- Finish/Coating
- Plain
- Includes Tether
- Tether Included
- Compatible Manufacturer Part Number
- CH38
- Compatible with Manufacturer Model Number
- CH38
Description
Hydraulic Hose Cap, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 3/8 In.-18, Not Applicable, For Hose Type Hydraulic, For Use With CH38, Plastic, Seal Material Not Applicable