Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Pump, 3 gal cap, 18.1 in L
- Mfr # PARM1703
- Zoro # G315356189
product price:Â
$
5,110.99
/ea
Free Shipping & Returns
Key Features
Control Valve Function
Advance, Hold, Retract
Media Intake Connection Type
NPTF
Reservoir Capacity
3 gal
Air Intake Pressure - Maximum
80 psi
Overall Height
11.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PARM1703
- Zoro #
- G315356189
- UPC #
- 047077800102
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Pump
- Control Valve Function
- Advance, Hold, Retract
- Media Intake Connection Type
- NPTF
- Reservoir Capacity
- 3 gal
- Air Intake Pressure - Maximum
- 80 psi
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Maximum
- 93 dBA
- Air Intake Connection Type
- NPT
- Control Valve Type
- 3-Position, 4-Way
- Actuation Type
- Hand
- Air Consumption - Maximum
- 44 cfm
- Displacement @ 100 psi
- 474 cu in/min
- Displacement @ 10,000 PSI
- 22 cu in/min
- Flow Rate - Maximum
- 22 cu in/min
- Features
- Metal Reservoir, Pressure Relief Valve
- Includes
- Hydraulic Oil
Dimensions
- Overall Height
- 11.9 in
- Air Intake Connection Size
- 1/2 in
- Overall Width
- 12 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 18.1 in
- Wire Rope Length
- 18.1 in
- Length
- 18.1 in
- Fits Chest Size
- Metal Reservoir, Pressure Relief Valve
Description
Hydraulic Pump, Reservoir Capacity 3 gal, Air Intake Pressure - Maximum 80 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 474 cu in/min, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 22 cu in/min, Sound Level - Maximum 93 dBA, Control Valve Type 3-Position, 4-Way, Actuation Type Hand, Air Consumption - Maximum 44 cfm, Air Intake Connection Type NPT, Control Valve Function Advance, Hold, Retract
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.