Shop BVA HYDRAULICS
See all product information
Create Account
Hydraulic Pump, 3 gal cap, 18.4 in L
- Mfr # PARD4003
- Zoro # G415356218
product price:Â
$
6,492.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Air Intake Pressure - Maximum
100 psi
Reservoir Capacity
3 gal
Operating Pressure - Maximum
10,000 psi
Overall Length
18.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PARD4003
- Zoro #
- G415356218
- UPC #
- 047077800096
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Pump
- Air Intake Pressure - Maximum
- 100 psi
- Reservoir Capacity
- 3 gal
- Operating Pressure - Maximum
- 10,000 psi
- Air Intake Connection Type
- NPT
- Media Intake Connection Type
- NPTF
- Control Valve Function
- Advance, Retract
- Sound Level - Maximum
- 100 dBA
- Control Valve Type
- 2-Position
- Flow Rate - Maximum
- 70 cu in/min
- Features
- Metal Reservoir, Pressure Relief Valve
- Actuation Type
- Hand
- Air Consumption - Maximum
- 95 cfm
- Displacement @ 10,000 PSI
- 70 cu in/min
- Displacement @ 100 psi
- 708 cu in/min
- Includes
- Hydraulic Oil
Dimensions
- Overall Width
- 12 in
- Overall Length
- 18.4 in
- Media Intake Connection Size
- 3/8 in
- Air Intake Connection Size
- 1/2 in
- Wire Rope Length
- 18.4 in
- Length
- 18.4 in
- Fits Chest Size
- Metal Reservoir, Pressure Relief Valve
Description
Hydraulic Pump, Reservoir Capacity 3 gal, Air Intake Pressure - Maximum 100 psi, Air Intake Connection Size 1/2 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 708 cu in/min, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 70 cu in/min, Sound Level - Maximum 100 dBA, Control Valve Type 2-Position, Actuation Type Hand, Air Consumption - Maximum 95 cfm, Air Intake Connection Type NPT, Control Valve Function Advance, Retract
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.