Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # CH14M

  • Zoro # G616319586


product price: $60.49
/ea

Key Features

Includes Shut Off
No
Seal Material
Nitrile
Max. Working Pressure @ 70 F
10,000 psi
Includes Bearing
No
Coupling Locking Type
Thread-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH14M
Zoro #
G616319586
UPC #
047077815328
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 27/32 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Includes Shut Off
No
Seal Material
Nitrile
Max. Working Pressure @ 70 F
10,000 psi
Includes Bearing
No
Coupling Locking Type
Thread-to-Connect
Connection Type
NPTF
Includes
Dust Cover
Coupling Component
Plug
Includes Valve
No
Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Max. Flow Rate
17.03 lpm
Valve Type
Ball
Hose Fitting Gender
Male
For Hose I.D.
7/8 in

Description

Hydraulic Quick Connect Hose Coupling, Plug, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.