Zoro Homepage

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # CRZ14M

  • Zoro # G716319578


product price: $42.99
/ea

Key Features

Hose Fitting Gender
Male
Includes
Dust Cover
Overall Length
2 13/32 in
Thread Size
1/4"-18
Coupling Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRZ14M
Zoro #
G716319578
UPC #
047077550175
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 13/32 in
Thread Size
1/4"-18
Coupling Size
1/4 in

Details

Hose Fitting Gender
Male
Includes
Dust Cover
Includes Shut Off
No
Valve Type
Pin
Max. Flow Rate
17.03 lpm
Includes Bearing
No
For Hose I.D.
15/16 in
Item
Hydraulic Quick Connect Hose Coupling
Coupling Locking Type
Thread-to-Connect
Body Material
Steel
Max. Working Pressure @ 70 F
10,000 psi
Connection Type
NPTF
Includes Valve
No
Seal Material
Nitrile
Finish/Coating
Zinc Plated
Coupling Component
Plug

Description

Hydraulic Quick Connect Hose Coupling, Plug, Steel, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.