Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # CR38F

  • Zoro # G716319585


product price: $62.99
/ea

Key Features

Connection Type
NPTF
Body Material
Steel
Max. Flow Rate
17.03 lpm
Valve Type
Ball
Includes Shut Off
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR38F
Zoro #
G716319585
UPC #
047077550151
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-18
Overall Length
3 5/32 in
Coupling Size
3/8 in

Details

Connection Type
NPTF
Body Material
Steel
Max. Flow Rate
17.03 lpm
Valve Type
Ball
Includes Shut Off
No
Coupling Component
Socket
Hose Fitting Gender
Female
Item
Hydraulic Quick Connect Hose Coupling
Includes
Dust Cover
For Hose I.D.
1 1/32 in
Seal Material
Nitrile
Coupling Locking Type
Thread-to-Connect
Max. Working Pressure @ 70 F
10,000 psi
Includes Valve
No
Includes Bearing
No

Description

Hydraulic Quick Connect Hose Coupling, Socket, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 17.03 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.