Zoro Homepage

Hydraulic Sequence Valve, Steel

  • Mfr # CVS3

  • Zoro # G416319588


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Number of Positions
Two Positions
Control Direction
One-Way
Inlet Connection Type
NPT
Maximum Pressure
10,000 psi
Valve Type
Hydraulic Sequence Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVS3
Zoro #
G416319588
UPC #
047077823897
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Connection Size
3/8 in
Overall Width
1.02 in
Outlet Connection Dash Size
18
Overall Height
4.95 in
Inlet Connection Dash Size
18
Inlet Connection Size
3/8 in
Port-to-Port Length
3.94 in
Overall Length
3.94 in

Details

Number of Positions
Two Positions
Control Direction
One-Way
Inlet Connection Type
NPT
Maximum Pressure
10,000 psi
Valve Type
Hydraulic Sequence Valve
Return Mechanism
Pressure
Maximum Flow Rate
6 gpm
Series
CV
Includes Seals
Seals Not Included
Reverse Free Flow
No Reverse Free Flow
Operating Temperature - Minimum
-30 Degrees F
Adjustment Method
Rotary Knob
Valve Control
Pressure Regulation
Operating Temperature - Maximum
212 Degrees F
Outlet Connection Type
NPT
Port Connections
Gauge
Inlet Connection Gender
Female
Pressure - Maximum
10,000 psi
Body Material
Steel
Flow Rate - Minimum
0.026 gpm
For Media
Oil
Item
Hydraulic Sequence Valve
Flow Rate - Maximum
6 gpm
Actuation Mechanism
Manual
Outlet Connection Gender
Male
Mounting
Inline

Description

Hydraulic Sequence Valve, Maximum Flow Rate 6 gpm, Valve Type Hydraulic Sequence Valve, Maximum Pressure 10,000 psi, Body Material Steel, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Inlet Connection Gender Female, Outlet Connection Gender Male, Outlet Connection Type NPT, Outlet Connection Size 3/8 in, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Overall Width 1.02 in, Overall Height 4.95 in, Overall Length 3.94 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.