Shop BVA HYDRAULICS
Create Account
Hydraulics Light Weight Aluminum Cylinder, 75 Ton 6 in Stroke 10,000 psi (700bar)
- Mfr # HUD7506T
- Zoro # G425090096
product price:Â
$
12,222.99
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
- HUD7506T
- Zoro #
- G425090096
- UPC #
- 047077993644
- Country of Origin
- Taiwan, Province of China
Description
BVA Hydraulics general aluminum double acting cylinder, HUD7506T works at max. 10,000 psi (700bar), manufacturing in lightweight aluminum alloy, up to 60% lighter than comparable tonnage steel cylinders; hard anodized aluminum rod provides extra protection against corrosion & wear. Integrated with steel protective plate. Special design of convenient carry handle on 50, 75 and 100 ton models. All BVA cylinders come equipped with CH38F high flow coupler with dust cap for better protection.