Multi-Gas Detector, 2 yr Battery Life, Amber; Gray (Discontinued)
- Mfr # CPD-W5X2H2M2-Y-00
- Zoro # G901715734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPD-W5X2H2M2-Y-00
Zoro #
G901715734
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3 in
Overall Depth
8 in
Overall Width
5 in
Battery Size
5V
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Amber/Gray, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Alarm Setting Adjustable, Battery Life 2 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.