This item is Discontinued.

No Product Image Available

Multi-Gas Detector, 2 yr Battery Life, Amber; Gray (Discontinued)

  • Mfr # CPD-W7X2H2M2-B-00
  • Zoro # G201715755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPD-W7X2H2M2-B-00
Zoro #
G201715755
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Depth
8 in
Overall Height
3 in
Battery Size
5V

Details

Alarm Setting
Adjustable
Housing Color
Amber/Gray
Standards
ATEX, IEC Ex, Contains FCCID, Contains IC
Alarm Type
Audible, Vibrating, Visual
Resolution
Chlorine 0.1 ppm, Hydrogen Sulfide 1 ppm, Oxygen 0.1% vol, 1% LEL, Sulfur Dioxide 0.1 ppm, Carbon Monoxide 1 ppm
Sensor Range
O2 (0-30%vol)- LEL (0-100% LEL)- CO (0-2000ppm)- H2S (0-200ppm)- SO2 (0-150ppm)
Features
Simultaneously Detects Up to 4 Gas Hazards
Power Source
Battery
Operating Temp. Range
40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) and -20 Degrees C to 60 Degrees C ( -4 Degrees F to 140 Degrees F ) with Catalytic LEL sensor
Chemical Formula
CH4, CO, H2S, O2, SO2
Battery Life
2 yr
Item
Multi-Gas Detector
Series
BW Flex
Display Type
Digital
Alert Type
Light, Sound, Vibration
Gas Detected
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
Number of Gases Detected
5
Operating Temperature - Maximum
140 Degrees F
Measurement Range
Oxygen (0 to 30% vol) to LEL (0 to 100% LEL) to Carbon Monoxide (0 to 2000 ppm) to Hydrogen Sulfide (0 to 200 ppm) to Sulphur Dioxide (0 to 150 ppm)
Alarm Setting Adjustment
Adjustable Alarm Setting
Display Screen Type
Monochrome
Battery Chemistry
Lithium Ion
Replaceable Battery
Yes
Includes Probe
Yes
Sub-Brand
BW
Communication Protocol
Bluetooth, Wireless

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type Monochrome, Includes Probe Yes, Housing Color Amber/Gray, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Communication Protocol Bluetooth, Wireless, Series BW Flex, Sub-Brand BW, Battery Size 5V, Alarm Setting Adjustable, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.