Multi-Gas Detector, 3 Gas, Europe, 18 to 20 hr Battery Life, Yellow (Discontinued)
- Mfr # QT-XWH0-R-Y-EU
- Zoro # G2951341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QT-XWH0-R-Y-EU
Zoro #
G2951341
UPC #
-
Country of Origin
Mexico
Details
Item
Multi-Gas Detector, 3 Gas, Europe
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 to 20 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Sensor Range
H2S 0 to 100 ppm, LEL 0 to 100% 0 to 5.0% v/v, O2 0 to 30.0%
Includes
Charger Wall Plug, Calibration Cap and Tubing, Screwdriver, Manual
Features
Monitors up to Four Hazards, Intelliflash Verifies Operation and Compliance, Water-Resistant, Comprehensive Datalogging and Eventlogging, Concussion-Proof Boot
Resolution
H2S (1 ppm Increments), LEL (1% LEL Increments), O2 (0.1% v/v Increments)
Housing Color
Yellow
Description
Multi-Gas Detector, 3 Gas, Europe, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 18 to 20 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.