Shop HONEYWELL

CO, Audible, Vibrating, Visual, 1 yr Battery Life

  • Mfr # BWS1-M2-Y
  • Zoro # G3943771

product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO
Operating Temp. Range
-22 Degrees to 122 Degrees F (-30 Degrees to 50 Degrees C)
Alarm Setting
High 200 ppm, Low 35 ppm
Detects
Carbon Monoxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWS1-M2-Y
Zoro #
G3943771
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 5/8 in
Width
2 5/8 in
Depth
1 5/8 in
Manufacturer Warranty Length
3 yr
Overall Height
2.7 in
Battery Size
2/3 AA
Overall Width
2.6 in
Overall Depth
1.4 in
Fits Chest Size
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation

Details

Item
Single-Gas Detector
Gas Type
CO
Operating Temp. Range
-22 Degrees to 122 Degrees F (-30 Degrees to 50 Degrees C)
Alarm Setting
High 200 ppm, Low 35 ppm
Detects
Carbon Monoxide
Standards
ABS Type Approved 21-2143903-PDA, AEx/Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, ATEX Sira 18ATEX2243, CSA Certified, CE 2460 Ex II 1G Ex ia IIC T4 Ga, Ex I M1 Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, FCC ID: SU3BWS1, IC:20969-BWS1, IECEX: IECEX SIR 18.0058 Ex ia IIC T4 Ga/Ex ia I Ma -40 Degrees C Less Than or Equal To Tamb Less Than or Equal To 60 Degrees C, INMETRO: DNV 19.0109 Ex ia IIC T4 Ga -40 Degrees C Less Than or Equal To Ta Less Than or Equal To 60 Degrees C, RED:RE-D Directive 2014/53/EU
Features
Compatible with Honeywell IntelliDoX, Complete with an Extensive Selection of Sensor Options, Connected Bluetooth Low Energy (BLE) Capabilities Quick Specs, Display for Multiple Languages, Serviceability, User-Friendly Operation
Battery Type
Lithium
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
No
IP Rating
IP68
Housing Color
Yellow
Power Source
Battery
Resolution
1 ppm
Battery Life
1 yr
Sensor Range
0 to 2000 ppm
Status Indicator
LED
Sensor Life
2 yr
Includes
Concussion Proof Housing, Stainless Steel Alligator Clip, Test Cap with 1 ft of Hose
Display
LCD
Sensor Type
Electrochemical
Alert Type
Light, Sound, Vibration
Alarm Setting Adjustment
Adjustable Alarm Setting
Visual Alert Type
Red LED
Number of Gases Detected
1
Operating Frequency
2402 to 2480 MHz
Number of Sensors
1
For Location
Outdoor
Display Type
Digital
Operating Humidity - Minimum
5 %
Communication Protocol
Bluetooth
Includes Probe
No
Resistance Properties
Dust Resistant, Water Resistant
Operating Humidity - Maximum
95 %
Chemical Formula
CIO2, CL2, CO, ETO, H2, H2S, HCN, NH3, NO, NO2, O2, O3, PH3, SO2
Temperature Code
T4
Operating Temperature - Minimum
-40 Degrees F
Compatible Systems and Services
Android, iOS
Measurement Range
Carbon Monoxide (0 to 2,000 ppm)
Operating Temperature - Maximum
140 Degrees F
Mount Type
Portable/Handheld
Maintainability
Maintainable
Series
BW Solo
Battery Chemistry
Lithium
Replaceable Battery
Yes
Rechargeable Battery
No
Data Logger
Yes
Alarm Volume Level
95 dB
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Voltage
3.6V
Operating Voltage
3.6V
Sub-Brand
BW
Product Type
Single-Gas Detector
Gas Detected
Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide
Display Screen Type
LCD Dot Matrix
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD Dot Matrix, Includes Probe No, Housing Color Yellow, Gas Detected Ammonia, Carbon Monoxide, Chlorine, Chlorine Dioxide, Ethylene Oxide, Hydrogen, Hydrogen Cyanide, Hydrogen Sulfide, Nitric Oxide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide, Communication Protocol Bluetooth, Series BW Solo, Sub-Brand BW, Battery Size 2/3 AA, Operating Humidity - Maximum 95 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.