Shop BRADY

Lockout Padlock, Keyed Alike, Aluminum, Orange, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-ORG-38ST-KA3PK
  • Zoro # G4913493

product price: 
$
70.49
/pk of 3, $23.50/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALU-ORG-38ST-KA3PK
Zoro #
G4913493
UPC #
754473611200
Country of Origin
China
Item
Lockout Padlock
Body Color
Orange
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Control Key Registration Required
No
Number of Pins
6
Body Finish
Anodized
Number of Bumpers
0
Includes
(3) Keys, (3) Padlocks
Header
Danger
Vertical Shackle Clearance
1 1/2 in
Number of Tumbler Pins
6
Body Material Coating
Anodized
Labeling
No Label or Tag
Non-Removable Key
No
Key Style
Linear
Opening Type
Key
Language
English, French, Spanish
Horizontal Shackle Clearance
13/16 in
For Location
Indoor, Outdoor
Shackle Material Coating
Chrome Plated
Minimum Temperature
-30 Degrees F
Number of Keys Included
3
Maximum Temperature
300 Degrees F
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.