Single Gas Detector, CO, H2 Resist, Blk (Discontinued)
- Mfr # GAXT-M2-DL-B
- Zoro # G6962225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GAXT-M2-DL-B
Zoro #
G6962225
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2"
Height
3-3/4"
Depth
1-1/8"
Details
Alarm Type
Audible (95dB), Visual, Vibrating
Gas Type
CO
Detects
Carbon Monoxide
Sensor Range
0 to 1000 ppm
Display
Backlit LCD
Battery Type
3 V Lithium
Includes
Detector with Carbon Monoxide (CO) H2 Resistant Sensor, CR-2PE/BN Lithium Battery, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual, Multi-Language CD Manual
Battery Life
1 1/2 yr
Housing Color
Black
Resolution
1 ppm Increments
Interchangeable Sensors
No
Standards
UL, ATEX, IECEx, CE
Item
Single Gas Detector
Alarm Setting
User Defined
Features
Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
Operating Temp. Range
-22 to +122 Degrees F, -30 to +50 Degrees C
Description
Single Gas Detector, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 1 ppm Increments, Housing Color Black, Operating Temp. Range -22 to +122 Degrees F, -30 to +50 Degrees C, Alarm Setting User Defined, Alarm Type Audible (95dB), Visual, Vibrating, Battery Type 3 V Lithium, Battery Life 1 1/2 yr, Display Backlit LCD, Interchangeable Sensors No, Height 3-3/4 In., Width 2 In., Depth 1-1/8 In., Standards UL, ATEX, IECEx, CE
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.