
Wallplates and Switch Accessories EA
Mfr # FG-1DCV
Zoro # G221854717
product price: $0.78
/eaKey Features
Type
Weatherproof Covers
Number of Gangs
1
Color
Gray
Size
4-9/16 in W x 2-13/16 in H
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-1DCV
Zoro #
G221854717
UPC #
087115250063
Country of Origin
United States
Dimensions
Size
4-9/16 in W x 2-13/16 in H
Details
Type
Weatherproof Covers
Number of Gangs
1
Color
Gray
Standards
UL, CSA
Material
Die-Cast Metal
Description
BWF FG-1DCV 1G GRY GFCI RCPT CVR
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.