Shop BX
See all product information
Create Account
Safety Glasses, Prote, Dual Reader
- Mfr # 11457-00000-20
- Zoro # G613302161
product price:Â
$
18.85
/ea
Sold in multiples of 20 for
$377.00
Key Features
Lens Color
Clear
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Standards
ANSI Z87.1-2015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11457-00000-20
- Zoro #
- G613302161
- UPC #
- 00078371114572
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Plastic
- Standards
- ANSI Z87.1-2015
Description
Safety Glasses,Prote, Dual Reader
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.