Zoro Homepage

EXTRNL FLPPY DRV USB

  • Mfr # BT-144

  • Zoro # G716265028


product price: $26.59
/ea

Key Features

Depth
5.9 in
Color
Black
Drive Supported
Read/Write
Width
4.1 in
Drive Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-144
Zoro #
G716265028
UPC #
837281001446
Country of Origin
China

Dimensions

Depth
5.9 in
Width
4.1 in
Drive Width
3.5 in
Height
0.7 in

Details

Item
Floppy Drive
Color
Black
Drive Supported
Read/Write
Form Factor
External
Host Interface
USB
Supported Media Capacity
1.44 MB
Platform Supported
PC, Mac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.