Zoro Homepage
This item is Discontinued.
Bytecc Mobile Rck 3.5In Sata D BT-135E-BK

Mobile Rck 3.5In Sata D (Discontinued)

  • Mfr # BT-135E-BK
  • Zoro # G5466055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-135E-BK
Zoro #
G5466055
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
5.7"
Depth
7.5"

Details

Product Type
Drive Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.