Zoro Homepage

USB to PS2 Cable for PC MAC

  • Mfr # BT-2000

  • Zoro # G116346020


product price: $20.79
/ea

Key Features

Device Supported
Keyboard/Mouse
Connector on Second End Details
1 x 4-pin USB Type A - Male
Connector on First End Details
2 x 6-pin Mini-DIN - Female
Cable Type
USB
End 2 Connection Type
USB Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-2000
Zoro #
G116346020
UPC #
-
Country of Origin
China

Details

Device Supported
Keyboard/Mouse
Connector on Second End Details
1 x 4-pin USB Type A - Male
Connector on First End Details
2 x 6-pin Mini-DIN - Female
Cable Type
USB
End 2 Connection Type
USB Type A - Male
Item
Data Transfer Cable
Conductor
Copper
End 1 Connection Type
Mini-DIN - Female

Description

Manufacture Resource Products, Inc., most of the leaders in the computer cables and accessories industry know us as MRP.MRP is a contract and OEM manufacturer and stocking distributor of networking and computer cablesOur products are Category 5 patch cables ranging from 10 variations of colors to proposed Category 6 550Mhz 1,000 feet bulk cables in convenient pull boxes.MRP also carries a full line of computer related cables for all computer connectivity needs.MRP cables are of high quality and every single cable goes through strenuous testing before we ship to our customers.We will not sacrifice the integrity of our companys reputation by selling low quality products.Thats why all MRP cables come with On any given day, MRP has between $9 to $10 million worth of cables in our warehouse ready to ship.Compliant with USB 1.0/1.1 RevisionsSupports both UHCI and OHCI specificationsConverts 2 PS/2 devices Keyboard & Mouse to 1 USB portSupports computer USB interface to PS/2 port of KVM SwitchSupports Bus-Power meaning no power adapter is neededEasy installation with no software driver required

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.