
Bytech CLCPCA113X3 10 ft. Braided USB Type-C Charge & Sync Cable (Discontinued)
- Mfr # CLCPCA113X3
- Zoro # G403736893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLCPCA113X3
Zoro #
G403736893
UPC #
805112035908
Country of Origin
China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold.
Features- Braided USB Type-C Charge and Sync Cable
- Our products fulfill the requirements of our end users
- Size: 10'
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.