Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Channel SDI/HDMI Encoder/Decoder/Recorder with Audio/USB 3.0 for Storage plus NDI Support

  • Mfr # BG-STREAM-NDE

  • Zoro # G021907699


product price: $1,749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-STREAM-NDE
Zoro #
G021907699
UPC #
850050134848
Country of Origin
Taiwan, Province of China

Description

Overview The BG-STREAM-NDE is a versatile and powerful video and audio streaming decoding/encoding solution designed for both professional and personal use. This all-in-one device supports 1x HDMI 2.0 or 1x SDI input and loop-through, with an additional HDMI 2.0 output for seamless video integration. It also features a 3.5mm analog audio input for audio embedding and a 3.5mm analog audio output for audio de-embedding, making it a comprehensive tool for high-quality media production and streaming. Features In-Depth The BG-STREAM-NDE offers a user-friendly experience with intuitive front panel controls, including Record, Stream, and Source select buttons. The USB 3.0 interface allows for high-speed recording of various input formats, ensuring flexibility and ease of use. The rear panel is equipped with an RJ45 port for robust internet connectivity and two USB 2.0 ports for connecting peripherals like a keyboard and mouse, facilitating local user interface control. Supporting a maximum resolution of 1920x1080p at 60/50fps, the BG-STREAM-NDE includes advanced video features such as H.265/H.264/AVC encoding and a range of output resolutions to meet different display and recording needs. Audio capabilities include AAC input streams for high-quality sound. With an RJ45 port supporting 10/100/1000Mbps Ethernet and multiple streaming protocols like NDI, RTSP, RTMP, and HLS, this device offers extensive streaming flexibility. Users can record in MP4, TS, and MOV formats and utilize various streaming formats, including RTSP, NDI-HX, HLS, RTMP, SRT, TS. Control options include using a USB keyboard and mouse or accessing a comprehensive web UI for system configuration. The device also features firmware upgradability and LED indicators for easy monitoring, ensuring seamless operation and versatility in various streaming environments. What is NDI? Network Device Interface (NDI) is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network (LAN) with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.