1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input

  • Mfr # BG-B20SHA

  • Zoro # G110917035


product price: $1,334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-B20SHA
Zoro #
G110917035
UPC #
850023208811
Country of Origin
China

Description

The BG-B20SHA/BG-B30SHA 20X/30X optical zoom IP-streaming camera utilizes a high-quality CMOS sensor to deliver crisp HD video signals. Its compact design provides versatile placement options and ease-of-use in a sleek low-profile housing. This camera is well-suited for a wide variety of broadcast and professional A/V applications including lecture streaming, education, room monitoring, studios, and more. With a 1/2.8in Sony CMOS sensor, the BG-BSHA series provides crystal clear imaging at resolutions up to 1080p@60Hz. The 20X/30X optical zoom lens allows the camera to capture tight close-ups, even at a distance. The BG-BSHA series features simultaneous 3G-SDI, HDMI, and IP streaming outputs. By utilizing the 3.5mm audio input, audio can be embedded into your livestreams and recordings with ease. The BG-BSHA series supports multiple streaming protocols and compression formats including ONVIF, RTSP, RTMP, and SRT. This enables users to stream directly to sites like Facebook and YouTube. The combination of outputs provides a high degree of versatility, allowing the BG-BSHA series to be easily integrated into most workflows. Designed for installation in remote locations, the BG-BSHA series can be operated via serial RS485 control or web interface. The web interface provides a full suite of image adjustment options. It supports PELCO-D, PELCO-P, VISCA, and IP-VISCA protocols, providing support for compatible joystick controllers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.