Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1080p USB Conference Camera with Microphone

  • Mfr # BG-UC-MHD

  • Zoro # G121907681


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UC-MHD
Zoro #
G121907681
UPC #
850023208330
Country of Origin
China

Description

Overview If you’re a student or remote worker looking for a high-quality camera for incredible value, the BG-UC-MHD is a great choice. This camera offers full HD recording equipped with a low-distortion wide-angle FOV. With an omnidirectional microphone, you’ll be able to capture sound from every part of the room. The compact size of the device and its mounting system means that it can go anywhere, anytime, whether it be mounted to your desktop, monitor, tripod, or wall mount, or even in your backpack for travel. Camera & Output The BG-UC-MHD conference camera can capture images at a crystal clear 1080p at 30Hz resolution powered by a high-quality HD CMOS sensor. A 3.24 mm lens enables an 80° low-distortion wide viewing angle, enabling you to show more to your colleagues. An omnidirectional microphone enables you to make sure you’re heard without any extra equipment. This device also offers a great degree of control over the image. The BG-UC-MHD supports auto-exposure adjustment, but the user can also manually adjust this. The brightness, color, saturation, and contrast can all be configured as well. Anti-flicker adjustment is also available. Connectivity & Versatility One of the best features about the BG-UC-MHD is its simplicity in connectivity. The webcam is ready for plug and play with a single USB 2.0 cable that provides power and data transfer in one connection. Thanks to its versatile mounting system, the webcam can be mounted just about anywhere, whether it’s a TV, monitor, desktop, laptop, wall bracket, or even directly onto your desk. The camera is also small enough to be portable, enabling you to take it wherever you go. This makes this webcam a great option for remote workers who change locations periodically, or for students who work across campus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.