16x16 4K UHD HDMI Matrix with Advance EDID, Audio De-embedding, Downscaling and CEC

  • Mfr # BG-UHD-1616M

  • Zoro # G007171953


product price: $3,922.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-1616M
Zoro #
G007171953
UPC #
850033687248
Country of Origin
China

Description

Introducing the BG-UHD-1616M, a cutting-edge 4K HDMI matrix switcher that delivers unparalleled control over multiple displays simultaneously. With support for up to 16 sources and 16 HDMI displays, this matrix offers an advanced solution for managing your video and audio needs.The BG-UHD-1616M supports HDMI 2.0b and HDCP 2.2/1.x, enabling you to enjoy resolutions as high as 4K2K@60Hz YUV 4:4:4 on all HDMI ports. The maximum video bandwidth of 18Gbps and the ability to downscale 4K video to 1080p ensure that your video quality remains crystal-clear on any display. You can rely on this matrix to deliver pristine uncompressed video transmission to all 16 displays.In addition, the BG-UHD-1616M supports HDMI audio pass-through up to 7.1 CH HD audio LPCM, Dolby TrueHD, and DTS-HD Master Audio. You can extract audio via corresponding digital coax ports for each HDMI output, giving you greater flexibility in sending audio to external devices in individual zones.With multiple control options, the BG-UHD-1616M provides a customizable experience for any use case. You can switch inputs using front panel buttons, an IR remote, RS-232, IP commands, or the web interface, or use free BZBGEAR's Switching Control Application on any device. The matrix also supports ARC, CEC, and smart EDID management, offering 21 factory-defined EDID settings, two user-defined EDID modes, and 16 copy EDID modes. This allows you to tailor the control experience to your specific needs.Overall, the BG-UHD-1616M is a powerful and versatile HDMI matrix switcher that delivers exceptional performance and control for your AV setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.