Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x16 8K UHD HDMI 2.1 Matrix Switcher with Auto Downscalling/Audio De-embedder

  • Mfr # BG-8K-1616MA

  • Zoro # G822843424


product price: $14,317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-8K-1616MA
Zoro #
G822843424
UPC #
850050134510
Country of Origin
Taiwan, Province of China

Description

The BG-8K-1616MA 8K HDMI matrix switch is an excellent device for situations where you need to share up to sixteen HDMI sources with up to sixteen displays. It comes with sixteen HDMI 2.1a inputs and sixteen HDMI 2.1a outputs, allowing you to switch between multiple sources and display them on various screens at the same time, or select one source and display it on all screens simultaneously with the push of a button. The device supports 8K resolutions and various high-quality audio formats, ensuring professional-grade picture and audio quality. Play Games at 4K@120Hz! For gamers, the ability to display high-resolution graphics at high frame rates is crucial for a smooth and immersive gaming experience. With support for 4K resolution at 120Hz, the BG-8K-1616MA can help ensure that your games are displayed with the highest level of detail and fluidity. This is particularly important for fast-paced games where a high frame rate can make a significant difference in your ability to react to in-game events. Whether you're playing competitively or just looking for the most realistic and engaging gaming experience possible, the 8K HDMI 16x16 matrix switcher's support for 4K at 120Hz can help you get the most out of your favorite games. Connectivity and Quality The BG-8K-1616MA supports high resolutions up to 8K@60Hz 4:2:0, 8K@30Hz 4:4:4, and 4K@120Hz 4:4:4 with HDR. With 48 Gbps of uncompressed bandwidth, HDMI signals are routed with no loss of quality. All HDMI ports on this matrix are HDCP 2.3 compliant. This device is also equipped with auto Downscaling on all outputs, ensuring compatibility with legacy displays. The BG-8K-1616MA supports Digital S/PDIF and Balanced audio output formats. Control The BG-8K-1616MA offers multiple control methods including front panel controls, IR remote control, RS-232, or TCP/IP(Web GUI). The included IR receiver allows the unit to be controlled with the included remote while located out of sight for a clean installation. In addition to a full-featured web interface, the BG-8K-1616MA includes control software that can be operated via the RS-232 connection. These interfaces allow users to adjust advanced features like EDID management, mapping, and network settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.