Zoro Homepage

16x16 Audio Matrix/Digital Audio Processor with Dante

  • Mfr # BG-A1616MD

  • Zoro # G810917045


product price: $3,075.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-A1616MD
Zoro #
G810917045
UPC #
850050134244
Country of Origin
China

Description

The BG-A1616MD Digital Audio Processor is a versatile solution designed for video conferences, distance learning, and telemedicine applications. With its advanced features and intelligent algorithms, this processor delivers exceptional audio quality and seamless control. It is equipped with 12-ch MIC/linear inputs, 12-ch linear outputs, and four DANTE ports for low-latency audio processing. This powerful processor is ready to use immediately, ensuring hassle-free installation and project implementation.The BG-A1616MD Digital Audio Processor incorporates a range of advanced audio processing features. It includes full-band Adaptive Echo Cancellation AEC, which effectively eliminates echoes for clear and resonant sound. The Adaptive Noise Suppression ANS technology reduces background noise, ensuring clean audio signals. The Automatic Gain Control AGC feature adjusts the microphone input levels automatically, maintaining a consistent volume. Additionally, the Auto Mixer function allows you to prioritize microphone inputs when multiple microphones are used simultaneously. These features work together to provide a high Signal-to-Noise ratio and deliver exceptional audio quality.With the BG-A1616MD, seamless audio signal routing is made easy. It offers 12-ch balanced/unbalanced MIC/linear inputs and 12-ch balanced/unbalanced linear outputs, allowing for efficient and flexible audio routing. The processor is equipped with standard DANTE network audio interfaces, enabling low-latency communication. It also incorporates adaptive feedback suppression, full-band acoustic echo cancellation, and dynamic adaptive noise reduction technologies. These technologies effectively eliminate unwanted audio artifacts and background noise, ensuring clear and pristine audio during conferences, learning sessions, or telemedicine consultations.The BG-A1616MD provides an array of digital signal processing modules that allow you to fine-tune your audio signals. The processor includes modules such as Expander, Equalizer, Compressor, Auto Gain Control, Limiter, High Pass Filter, Low Pass Filter, and Delay. These modules enable you to customize and optimize the audio to your specific requirements. The intuitive interface facilitates easy configuration, volume adjustment, audio meter monitoring, and scene control. With these features, you have precise control over your audio signals and can create an optimal listening experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.