Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x2 4K UHD HDMI Splitter with Down-Scaler w/Digital and Analog Audio Output

  • Mfr # BG-DA-1X2AS

  • Zoro # G607171896


product price: $220.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-DA-1X2AS
Zoro #
G607171896
UPC #
850009357144
Country of Origin
China

Description

The BG-DA-1X2AS is a high-performance HDMI splitter designed for professional applications. It offers the ability to split one 4K@60Hz input signal into two lossless copies, making it perfect for sharing a single device with two displays. The splitter supports resolutions up to 4K@60Hz 4:4:4 and HDCP 2.2, providing exceptional picture quality and stability.One of the key features of the BG-DA-1X2AS is its selectable 4K to 1080P downscaler for each output, which allows for compatibility with legacy displays. This feature makes it a versatile choice for installations that require flexible and adaptable video solutions.The splitter also features EDID settings, which can be easily configured to COPY or AUTO modes, to help ensure more stable and seamless HDMI connections in different display situations.In addition to its video capabilities, the BG-DA-1X2AS also provides audio extraction via optical and 3.5mm stereo outputs, enabling it to send signals to external audio systems. The splitter supports a variety of audio formats, including LPCM, Dolby Digital/Plus/EX, Dolby True HD, DTS, DTS-EX, DTS-96/24, DTS High Res, DTS-HD Master Audio, and DSD, making it an ideal choice for professional audio and video installations.The BG-DA-1X2AS is built with a durable metal housing, ensuring protection against everyday wear and tear, and providing long-lasting reliability. Its advanced features and robust construction make it a reliable and versatile tool for demanding professional AV installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.