Zoro Homepage

1x2 8K UHD HDMI 2.1 48Gbps Splitter with Auto Downscaling/Audio De-Embedding

  • Mfr # BG-8K-DA12A-G2

  • Zoro # G021907712


product price: $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-DA12A-G2
Zoro #
G021907712
UPC #
850050134688
Country of Origin
China

Description

Overview The BG-8K-DA12A-G2 is a high-performance 1x2 HDMI 2.1 splitter designed to distribute a single HDMI source to two displays without compromising video or audio quality. Supporting resolutions up to 8K at 60Hz (4:2:0, 12-bit) and 4K at 120Hz (4:4:4, 12-bit) with 48Gbps FRL bandwidth, this device ensures stunning visual clarity and fluid motion for both home entertainment and professional AV setups. Its HDCP 2.3 compliance seamless content protection, making it ideal for high-definition streaming, gaming, and presentation applications. Features in Depth Engineered for superior performance, the BG-8K-DA12A-G2 integrates cutting-edge technologies, including HDR, HDR10+, Dolby Vision, and HLG pass-through, to deliver deeper contrast, vibrant colors, and enhanced image quality. Gamers will benefit from VRR (Variable Refresh Rate), FVA (Fast VActive), and ALLM (Auto Low Latency Mode), ensuring smooth gameplay and reduced input lag. Additionally, built-in audio de-embedding extracts high-fidelity audio via optical (S/PDIF) and 3.5mm analog outputs, offering versatile sound output options for home theaters and professional AV setups. Beyond its high-performance video and audio capabilities, this splitter boasts advanced EDID management, auto downscaling, and HDR-to-SDR conversion, ensuring optimal compatibility with a variety of display devices. Each HDMI output independently adjusts to the connected display’s maximum resolution, eliminating the need for manual configuration. Connectivity options include one HDMI input, two HDMI outputs, optical and analog audio outputs, and a USB-C port for firmware updates. Supporting premium audio formats such as LPCM 7.1CH, Dolby Atmos, and DTS-HD Master Audio, it delivers a truly immersive audiovisual experience. With its powerful feature set, the BG-8K-DA12A-G2 is an essential solution for users seeking to distribute 8K and 4K content across multiple displays while ensuring uncompromised quality and performance. Whether for gaming, home cinema, or professional AV installations, this HDMI 2.1 splitter delivers cutting-edge technology and unmatched versatility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.