1x2 8K UHD HDMI 2.1 Splitter 8K60 4K120 4:4:4 10bit

  • Mfr # BG-8K-DA12

  • Zoro # G815887695


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-DA12
Zoro #
G815887695
UPC #
850050134565
Country of Origin
China

Description

The BG-8K-DA12 1x2 HDMI Splitter is a high-performance device designed to split a single HDMI signal into two simultaneous HDMI outputs, delivering exceptional video quality with resolutions up to 8K 60Hz 4:2:0 12-bit. Engineered for demanding applications, this splitter supports data rates up to 48Gbps and complies with the latest HDMI 2.1 and HDCP 2.3 standards, ensuring seamless integration into any setup.With advanced EDID management and cable equalization features, its the ideal solution for gaming and high-definition video environments. Whether connected to an Xbox, PS5, or any 4K/8K-capable device, this splitter allows for 4K 120Hz output on multiple TVs or monitors, offering a seamless experience for gaming and entertainment enthusiasts alike.This 1x2 HDMI Splitter is designed to deliver unparalleled performance by splitting a single HDMI source into two simultaneous outputs while preserving the highest video and audio quality. Supporting HDMI 2.1 and HDCP 2.3 standards, this splitter handles ultra-high-definition resolutions up to 8K 60Hz 4:2:0 12-bit, making it perfect for cutting-edge gaming consoles, streaming devices, and other 4K/8K-capable equipment.With a data rate of up to 48Gbps, the splitter ensures smooth, lag-free transmission, even for the most demanding video and audio formats. It supports a comprehensive range of advanced HDMI 2.1 features, including Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM. These features ensure optimal performance across various display technologies, providing a fluid and responsive experience in both gaming and high-definition video applications.The splitter also supports HDR pass-through, including HDR10, HDR10+, Dolby Vision, and HLG, ensuring vibrant and dynamic visuals across compatible displays. For audio, it delivers immersive sound quality, supporting formats such as LPCM 7.1CH, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio, and DTS pass-through.One of the key features of this splitter is its auto downscaling capability, which allows it to convert 8K signals to 4K or 1080p across all outputs, as well as HDR to SDR conversion, making it adaptable to a wide range of display types. The advanced EDID management system ensures compatibility with various setups, while cable equalization features help maintain signal integrity over longer distances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.