Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x24 4K UHD HDMI Splitter/Distribution Amplifier with Downscaling and AOC Supported

  • Mfr # BG-UHD-DA1X24

  • Zoro # G207171906


product price: $1,306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-DA1X24
Zoro #
G207171906
UPC #
850023208682
Country of Origin
China

Description

The BG-UHD-DA1X24 is a twenty-four port 4K HDMI splitter. Providing connectivity for up to twenty-four 4K displays, this device is perfect for large restaurants, bars, and retail spaces with multiple displays sharing a common video feed. The BG-UHD-DA1X24 supports a maximum input resolution of 4K@60Hz 4:4:4. It is HDCP 2.2 compliant and supports enhanced video formats including HDR 10 and Dolby Vision. With active optical cable AOC HDMI support, this device can be used with long-distance AOC HDMI cable runs of up to 165 feet.The auto-downscaling function of the BG-UHD-DA1X24 provides compatibility with legacy 1080P displays. This helps eliminate compatibility issues and helps the device play nice with lower resolution screens. The device is also HDCP 2.2 compliant. When used with compatible displays, the HDMI CEC control function of the BG-UHD-DA1X24 can control power on and off for connected displays.A set of DIP switches provide EDID management to stabilize the signal for connected devices. An analog RCA output provides audio extraction for connection to an external audio system. Essential system commands including EDID, HDCP, scaler settings, and reboot can be performed remotely via the RS232 input.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.