Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1x4 8K UHD HDMI 2.1 48Gbps Splitter with Auto Downscaling/Audio De-Embedding

  • Mfr # BG-8K-DA14A-G2

  • Zoro # G921907713


product price: $378.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-DA14A-G2
Zoro #
G921907713
UPC #
850050134695
Country of Origin
China

Description

Overview The BG-8K-DA14A-G2 is a high-performance 1x4 HDMI 2.1 splitter designed to distribute a single 8K HDMI source to up to four display devices simultaneously. Supporting cutting-edge 8K at 60Hz and 4K at 120Hz resolutions, this splitter ensures crystal-clear visuals with HDR10+, Dolby Vision, and HLG for a truly immersive viewing experience. With a robust 48 Gbps FRL bandwidth, HDCP 2.3 compliance, and advanced gaming features like VRR and ALLM, this device is perfect for home theaters, gaming setups, and professional AV environments. Additionally, its built-in audio de-embedding capability allows seamless extraction of audio through optical S/PDIF and analog L/R outputs, offering enhanced flexibility for integrating external sound systems. Features in Depth Built for high-resolution AV distribution, the BG-8K-DA14A-G2 ensures seamless signal transmission across multiple displays without loss of quality. Supporting resolutions up to 8K at 60Hz (4:2:0, 12-bit) and 4K at 120Hz (4:4:4, 12-bit), this splitter is designed for premium home entertainment systems, gaming consoles, and professional video installations. With HDR pass-through compatibility for HDR10, HDR10+, Dolby Vision, and HLG, it delivers deeper contrast, vibrant colors, and lifelike visuals. Its advanced EDID management and auto-downscaling feature allow compatibility with mixed-resolution displays, ensuring optimal performance without manual configuration. For audio enthusiasts, the BG-8K-DA14A-G2 offers high-fidelity sound formats, including Dolby Atmos, DTS-HD Master Audio, and LPCM 7.1CH, creating a cinematic sound experience. The built-in audio de-embedding function provides dedicated optical and 3.5mm analog outputs, making it easy to connect external speakers or sound systems without interfering with HDMI audio signals. This feature is especially useful for multi-room audio setups or integrating legacy audio equipment. Encased in a durable metal housing, the BG-8K-DA14A-G2 is built for longevity and reliability in professional AV installations. With ESD protection, wide compatibility, and plug-and-play functionality, it is an essential addition for AV professionals, content creators, and gamers looking for a seamless, high-performance HDMI distribution solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.