1x4 8K UHD HDMI 2.1 Splitter 8K60 4K120 4:4:4 10bit

  • Mfr # BG-8K-DA14

  • Zoro # G515887698


product price: $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-DA14
Zoro #
G515887698
UPC #
850050134572
Country of Origin
China

Description

Experience unparalleled video distribution with our advanced BG-8K-DA14 1x4 HDMI Splitter, designed to deliver a single HDMI signal to four outputs simultaneously with impeccable precision and quality. Supporting video resolutions up to 8K at 60Hz 4:2:0, 12-bit and data rates up to 48Gbps, this splitter ensures an exceptional viewing experience. Compliant with HDMI 2.1 and HDCP 2.3 standards, it offers seamless integration and enhanced performance for modern entertainment systems, including gaming consoles like Xbox and PS5, enabling stunning 4K at 120Hz on your TVs or compatible monitors.The BG-8K-DA14 1x4 HDMI Splitter is HDCP 2.3 compliant, ensuring secure content protection and seamless connectivity with the latest devices. It supports 48Gbps FRL and 18Gbps TMDS video bandwidth, providing ultra-high-speed data transmission for optimal performance. The splitter accommodates high-resolution video, supporting up to 8K at 60Hz 4:2:0, 12-bit and 4K at 120Hz 4:4:4, 12-bit as specified in HDMI 2.1. It also supports HDMI 2.1 protocols, including VRR Variable Refresh Rate, ALLM Auto Low Latency Mode, QMS Quick Media Switching, QFT Quick Frame Transport, and SBTM Source-Based Tone Mapping.Additionally, the splitter is compatible with HDR formats, including HDR 10, HDR 10+, Dolby Vision, and HLG, ensuring vivid and lifelike visuals. It supports advanced audio pass-through for LPCM 7.1CH, Dolby TrueHD, Atmos, DTS-HD Master, and DTS audio formats, delivering immersive sound. The splitter features auto downscaling, which automatically scales 8K to 4K or 8K/4K to 1080P on all outputs, ensuring compatibility with various displays. It also includes HDR to SDR conversion, automatically converting HDR to SDR on all outputs for compatibility with older displays. With advanced EDID management, the integration process is simplified, enhancing compatibility with various devices. Its compact design offers easy and flexible installation, fitting seamlessly into any setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.