Zoro Homepage

1x8 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 8x RX

  • Mfr # BG-UDA-E18

  • Zoro # G807171955


product price: $3,268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UDA-E18
Zoro #
G807171955
UPC #
850009357809
Country of Origin
China

Description

The BG-UDA-E18 is a 1x8 4K HDBaseT splitter/extender kit. Supporting resolutions up to 4K@60Hz, users can extend HDMI sources over category 6 cabling at distances up to 390 feet, or up to 490 feet at 1080P@60Hz with the included HDBaseT extenders. With the ability to connect to one local and eight remote displays, this unit is ideally suited for use in restaurants, sports bars, retail spaces, and auditoriums. The BG-UDA-E18 supports a maximum resolution of 4K@60Hz 4:4:4. Compliant with HDMI 2.0b, HDCP 2.2, and HDCP 1.x, the transmitter offers EDID management to eliminate HDMI connection problems. The transmitter is equipped with an HDMI loop out connection for connection to a local display. One digital coax and one analog audio phoenix connector provide audio extraction from the source for connection to an external sound system.Each receiver features Power over Ethernet, eliminating the need for a power supply at the display-end and enabling a clean installation. Each receiver has a 3.5mm stereo output for connection to a local sound source. The slim design of the receivers helps them fit behind the displays, and each one is equipped with RS-232 passthrough and bi-directional IR passthrough for integration with control systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.