2-Channel 150W Compact Class D DSP & Amplifier with Digital/Analog Audio and 2x2 Dante In/Out

  • Mfr # BG-AMP150WD

  • Zoro # G821907714


product price: $3,043.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-AMP150WD
Zoro #
G821907714
UPC #
850050134961
Country of Origin
China

Description

Overview The BG-AMP150WD is a versatile two-channel class D amplifier designed for modern AV installations, delivering high performance and efficiency. It supports low-impedance (4Ω/8Ω) stereo systems and constant-voltage (70V/100V) speaker setups, making it suitable for commercial and professional audio environments. With a maximum output of 2 x 75 watts in stereo mode or 150 watts in bridged mode, the amplifier ensures powerful audio performance, while Lo-Z and Hi-Z output switching allows seamless adaptation to various speaker types. Independent input gain, output EQ, and volume control provide precise audio tuning for any setup. Equipped with a built-in DSP processor, the BG-AMP150WD offers high-fidelity audio with a 48kHz sampling rate and 24-bit independent A/D and D/A converters. It accommodates Dante 2-channel digital audio as well as balanced or unbalanced line-level analog inputs, with outputs including AMP, line-level analog, and Dante digital audio for flexible integration. Additional features include auto-standby, RS-232, LAN, and Web GUI control. Features in Depth The BG-AMP150WD utilizes advanced class D technology, delivering up to 2 x 75 watts in low impedance (4Ω/8Ω) stereo mode and 150 watts in bridged high impedance (70V/100V) mode. It features Dante 2-channel digital audio inputs and outputs, along with balanced and unbalanced line-level analog inputs and outputs for versatile connectivity, including 1x Dante Network audio input, 1x LINE balanced stereo 0dBu/10kΩ input, 1x Dante Network audio output, and 1x Stereo or constant voltage 70V/100V speaker output. With a built-in DSP processor, the amplifier offers precise audio control with independent input gain, output EQ, and volume adjustments, operating at a 48KHz sampling rate with 24-bit A/D and D/A converters for superior audio quality. The amplifier's input sensitivity is set at full power at 0.775V (0dBu), and it supports a maximum voltage gain of 27 - 30dB SE/39 - 42dB BTL. It boasts a frequency response of 20Hz - 20kHz at ±3dB, a signal-to-noise ratio of 87dB (20Hz - 10kHz), and a THD+N (1KHz at 1W) of 0.04%. Control options include RS-232, LAN, and a Web GUI, with a 5-12V trigger input for seamless system integration and an auto-standby function for energy efficiency. The amplifier supports various audio formats, including analog and digital audio, with inputs and outputs designed for maximum performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.