Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Channel 40W 70/100V Stereo/Mono Audio Amplifier

  • Mfr # BG-AMPC40

  • Zoro # G307171950


product price: $522.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-AMPC40
Zoro #
G307171950
UPC #
850023208651
Country of Origin
China

Description

The BG-AMPC40 is a 40-Watt digital stereo amplifier Class-D with switchable output of 70V or 100V. Inputs include 2 stereo inputs 1x3.5mm port for line in, 2xRCA for L&R, 1 TOSLINK input, and 1 balanced MIC input. The 3-pin MIC input has selectable 48V phantom power, supports balanced or unbalanced signals, and features external noise suppression.Integrated functions include ducking, EQ control, and MIC mixer. The rotary knob allows users to choose from 16 IR ID codes for easy control of multiple amplifiers. The front panel has controls for input selection, volume level for MIC and Line inputs, and bass/treble adjustment. This amplifier can be controlled with RS232 commands in addition to the front panel buttons and IR commands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.