Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port 4K UHD KVM and Presentation Switcher with HDMI, USB-C and Us 3.0

  • Mfr # BG-PS21-4K

  • Zoro # G007171908


product price: $613.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-PS21-4K
Zoro #
G007171908
UPC #
850009357137
Country of Origin
China

Description

Built for flexible digital presentations, the BG-PS21-4K is a KVM switcher that enables two devices to be connected to the same display at output resolutions of up to 4K@60Hz. Thanks to its USB-A ports, users can control two connected devices with one mouse and keyboard. These USB peripherals can be shared between the HDMI/Host connections and the USB-C connection. The device will also automatically switch inputs when a signal is detected via HDMI. With the ability to de-embed audio and support for audio formats such as LPCM 7.1 audio, Dolby Digital Plus, and DTS-HD Master AudioTM, youll be able to capture crystal clear audio from your presentations. This KVM switcher is a great option for small to medium sized conference rooms needing extra connectivity for multiple presenters during meetings. Our four-device KVM switcher, the BG-UHD-KVM41 may be a better fit if more than two devices need to be connected for presentation events. With two HDMI ports for input, the BG-PS21-4K can easily connect two separate devices. There is one HDMI output to send the signal to a single display, enabling presenters to share content during meetings. This device supports HDMI 2.0 and HDCP 2.2. The resolution for HDMI inputs supports up to 4Kx2K@60Hz. There is also a USB-C port which offers 4Kx2K@30Hz resolution. Additionally, the USB-C port provides 40 watts of charging to keep devices online through the entirety of a presentation. Auto-switching between active inputs is also supported.Using the two USB 3.0/2.0 type-A ports, peripherals like mice and keyboards can be connected to control active content. The unit itself can be controlled via front panel buttons of the RS-232 interface. A 4-pin DIP switch is also provided for EDID settings. A balanced audio output is also included for audio de-embedding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.