Shop BZBGEAR

20X 1080P FHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Strmng PTZ Camera, Wht

  • Mfr # BG-ADAMO-JRDA20X-W

  • Zoro # G710953662


product price:  $2,713.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BG-ADAMO-JRDA20X-W
Zoro #
G710953662
UPC #
850050134091
Country of Origin
China

Description

The BG-ADAMO-JRDA is a brand-new Full HD Dante AV-H certified PTZ camera with 3 types of lenses available: 12X optical zoom with 70.3 FOV, 20X optical zoom with 60.04 FOV, and 30X optical zoom with 58.1 FOV. It features smooth PTZ functions, advanced image processing features and flexible connection options.Advanced Visual Performance: With the high quality 1/2.8-inch SONY CMOS image sensor, the resolution of this camera can get up to 1080@60fps. Additionally, the low noise 1/2.8-inch SONY CMOS gives high SNR and the advanced 3D noise reduction technology further reduces the noise while ensuring pristine image clarity. The advanced ISP processing technology and algorithms also allow the camera to deliver true-to-life image quality for the most natural and accurate viewing experiences. Optical Zoom The BG-ADAMO-JRDA offers three different optical zoom lenses that users can choose from: 12X optical zoom with 70.3 viewing angle, 20X optical zoom with 60.04 viewing angle and 30X optical zoom with 58.1 viewing angle. Flexible Connections The BG-ADAMO-JRDA supports HDMI, SDI, USB 2.0, USB 3.0 and LAN connections. It also supports IP streaming, offering flexible workflow options for users. Smooth Video and Audio Processing The BG-ADAMO-JRDA offers a smooth and impressively clear viewing experience. It uses advanced video and audio compression techniques to ensure the best quality content. Additionally, advanced auto focus technology allows the camera to autofocus stably, swiftly, and precisely. Dante stands for digital audio network through ethernet. Dante AV-H by Audinate is one of the leading network based production standards in the AV over IP space. Dante AV-H technology will enable users to stream their camera footage over a local area network with a single ethernet cable. Dante AV-H uses H.26x compression to compress the bandwidth of a camera's video feed to allow it to stream over a local area network with near zero latency. The H.26x compression standard also provides a high image quality up to YUV 4:4:4. For protection of the users content, Dante AV-H is HDCP compliant. With Dante AV-H, users will also be able transmit and receive audio and video over their network. Furthermore, with the Dante controller, control for both audio and video will be unified. Users will then be able to control all sources from one screen. The auto-tracking technology uses the latest human detection AI algorithms to exhibit unparalleled tracking speed and accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products