
2x1 8K UHD HDMI 2.1 Switcher with Digial/Analog Audio De-Embedding/EDID/RS-232
Mfr # BG-8K-HS21AR
Zoro # G421907701
product price: $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-8K-HS21AR
Zoro #
G421907701
UPC #
850050134947
Country of Origin
China
Description
Overview The BG-8K-HS21AR is a high-performance 2x1 HDMI switcher designed to seamlessly switch between two 8K HDMI sources and deliver crystal-clear video to a single 8K display. Supporting resolutions up to 8K at 60Hz 4:2:0 12-bit, 8K at 30Hz 4:4:4 12-bit, and 4K at 120Hz 4:4:4 12-bit, this device ensures stunning visual quality in compliance with the HDMI 2.1 and HDCP 2.3 standards. Full compatibility with HDR10, HDR10+, Dolby Vision, and ALLM/VRR pass-through exceptional color performance and dynamic range for a premium viewing experience. Beyond video switching, the BG-8K-HS21AR features digital and analog audio de-embedding, offering analog audio output with gain control. A built-in HDMI signal generator simplifies troubleshooting and diagnostics, while advanced EDID management and integrated signal equalization ensure stable and reliable signal transmission. Users can operate the device through front panel buttons, an IR remote, or RS-232 API commands, with auto or manual switching modes for added flexibility.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.