
2x8 4K UHD HDMI Splitter/Distribution Amplifier w/CEC Turn On/Off TV
Mfr # BG-UHD-DA2X8
Zoro # G407171898
product price: $691.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-UHD-DA2X8
Zoro #
G407171898
UPC #
850009357199
Country of Origin
China
Description
The BG-UHD-DA2X8 is an 8-way 4K HDMI splitter with two inputs. With a maximum resolution of 4K@60Hz, this unit makes it easy for users to share two 4K sources with up to 8 displays. This device is a simple, cost-effective solution for restaurants, bars, and retail spaces. The BG-UHD-DA2X8 supports resolutions up to 4K@60Hz 4:4:4. This device is also compliant with HDCP 2.2 and HDMI 2.0. With the automatic 4K to 1080P downscaling feature, legacy displays can easily be integrated with no extra setup required. The integrated equalizer ensures stable signal is sent to all outputs, while the EDID management provides stable HDMI connections to all displays.Audio Extraction is provided via the stereo RCA and Toslink connections, allowing the BG-UHD-DA2X8 to be connected to an external audio system. CEC control allows the splitter to turn compatible displays on, off, and adjust volume levels for easy centralized control.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.