Shop BZBGEAR

30X 1080P FHD AUTO TRACKING HDMI/3G-SDI/USB 2.0/USB 3.0/NDI/HX Live Strmng PTZ Camera, Wht

  • Mfr # BG-ADAMO-JRND30X-W

  • Zoro # G310953659


product price:  $2,856.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BG-ADAMO-JRND30X-W
Zoro #
G310953659
UPC #
850050134176
Country of Origin
China

Description

The BG-ADAMO-JRND is a brand-new Full HD NDI|HX3 certified PTZ camera with 3 types of lenses available: 12X optical zoom with 70.3 FOV, 20X optical zoom with 60.04 FOV, and 30X optical zoom with 58.1 FOV. It features smooth PTZ functions, advanced image processing features and flexible connection options.Advanced Visual Performance: With the high quality 1/2.8-inch SONY CMOS image sensor, the resolution of this camera can get up to 1080@60fps. Additionally, the low noise 1/2.8-inch SONY CMOS gives high SNR and the advanced 3D noise reduction technology further reduces the noise while ensuring pristine image clarity. The advanced ISP processing technology and algorithms also allow the camera to deliver true-to-life image quality for the most natural and accurate viewing experiences. Optical Zoom The BG-ADAMO-JRND offers three different optical zoom lenses that users can choose from: 12X optical zoom with 70.3 viewing angle, 20X optical zoom with 60.04 viewing angle and 30X optical zoom with 58.1 viewing angle. Flexible Connections The BG-ADAMO-JRND supports HDMI, SDI, USB 2.0, USB 3.0 and LAN connections. It also supports IP streaming, offering flexible workflow options for users. Smooth Video and Audio Processing: The BG-ADAMO-JRND offers a smooth and impressively clear viewing experience. It uses advanced video and audio compression techniques to ensure the best quality content. Additionally, advanced auto focus technology allows the camera to autofocus stably, swiftly, and precisely. Network Device Interface NDI is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network LAN with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDIs Audio Direct tool. This adds audio over IP to NDIs revolution. NDI|HX3 is an updated version of the HX2 standard. The difference is, HX3 provides a better image quality and lower latency than HX2. NDI|HX3 also uses slightly more bandwidth than NDI|HX2, but the increase in bandwidth is not significant enough to be an issue.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.